56 in. 5-Blade Indoor Ceiling Fan in Satin Black
Brahm™ 56 in. 5-Blade Indoor Ceiling Fan in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The ultimate extrovert, Brahm ceiling fans work in a variety of styles. Its black finish works well in modern art deco and soft modern interiors
- Inspired by a traditional wooden table in Texas, the fan's body is uniquely styled. Its ribbed detail mimics the table's carefully lathed leg, while its black finish gives it a personality all its own
- The plywood blades are reversible, letting you choose between satin black and silver. While they whirl gently around, Brahm delivers its energy-efficient LED light through a beautiful satin etched cased opal glass
- Make the Brahm ceiling fan the foundation of your living room and bedrooms
- This Brahm ceiling fan enjoys the company of black-finished hardware pieces, ribbed glasses or accents, and lush greenery
- Integrated LED
- Enjoy the beautiful ambient lighting that Brahm brings to your entire room
- Install with the included downrod
- (5) plywood fan blades. (1) 172mm x 20mm AC motor, (1) 4.5 inch downrod, (1) LED module with etched cased opal glass, (1) mounting kit, (1) hanger system, (1) 65K wall control system-full function
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5498
- Ceiling Fan Blade Finish:
- Satin Black/Silver
- Collection:
- Brahm™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 15-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Art Deco
- Lumens:
- 1400
- Lumens per Watt:
- 82
- Material:
- Plywood, Steel
- Number Of Hours:
- 40000
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 158
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927000109
- Volts:
- 120V
- Watts:
- 68