OUTDOOR WALL 1LT
Branner OUTDOOR WALL 1LT
Frequently Purchased Together
Product Details
Product Details
- The Branner outdoor wall light brings a hint of cosmopolitan to your home's exterior. Its strong form sets the stage for the unique T-shape bulb. Its thicker clear glass panes are both sturdy and stylish.
Specifications
- ADA Compliant:
- No
- Collection:
- Branner
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8-1/2 in