52in. Indoor 5-Blade Satin Black Ceiling Fan
Breda 52in. Indoor 5-Blade Satin Black Ceiling Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soft, light curvature and a simple yet sculptural form, easily create a space of ultimate relaxation. Inspired by the trend of incorporating softness into what are typically seen as harsh, sharp corners, Breda brings an element of tranquility wherever it goes. Its soft corners and curves offer a clean, simple feel that works well in multiple modern style spaces and pairs well with Scandinavian accessories.
Specifications
- Blade Pitch:
- 4.5°
- Blade Span:
- 65 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 6226 ft3/min
- Ceiling Fan Blade Finish:
- Satin Natural Bronze
- Collection:
- Breda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Blades:
- 8
- RPM:
- 88
- Type:
- KK310265SBK
- UPC:
- 783927039178
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 65 in