75in. 8?Blade Indoor/Outdoor Ceiling Fan in Satin Black
Breda 75in. 8?Blade Indoor/Outdoor Ceiling Fan in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft, light curvature and a simple yet sculptural form, easily create a space of ultimate relaxation with the 75-Inch Breda 8 Blade Ceiling Fan. Inspired by the trend of incorporating softness into what are typically seen as harsh, sharp corners, Breda brings an element of tranquility wherever it goes. Its soft corners and curves offer a clean, simple feel that works well in multiple modern style spaces and pairs well with Scandinavian accessories.
Specifications
- Blade Pitch:
- 4.5°
- Blade Span:
- 75 in
- CFM:
- 9108
- Ceiling Fan Blade Finish:
- Satin Natural Bronze
- Collection:
- Breda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 16-1/2
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Blades:
- 8
- RPM:
- 88
- Type:
- KK310275SBK
- UPC:
- 783927039369
- Volts:
- 120V
- Watts:
- 29
- Width:
- 75