13in. 3-Light Flush Mount Ceiling Fixture in Polished Nickel
Bretta 13in. 3-Light Flush Mount Ceiling Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by classic architecture, its curved design effortlessly blends with various decors. Its metal base finished in polished nickel gracefully contrasts with its refined glass diffuser, which can be removed for easy cleaning. With this one fixture, you'll instantly add luxe style to your updated traditional space.
- An updated style of the traditional flush mount, Bretta instantly adds the luxurious feel you want in your space
- Polished nickel is a warm-toned metallic finish that adds a subtle shine that works well with a variety of finishes
- Illuminating through gorgeous satin etched cased opal glass, Bretta gives your space a calming glow
- The fixture measures 17.75 inches in diameter x 7.5 inches in height
- Takes three medium base E26 up to 60W bulbs or equivalent LED bulbs; bulbs not included
- Dimmable when used with a dimmer switch, sold separately
- Designed for easy cleaning: turn off electric current, twist off the glass, and wipe with a damp cloth
- Ideal alone or in multiples for your hallway, mudroom, office, bedroom, kitchen, entryway, and closet
- Limited one (1) year from the date of purchase
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bretta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 17-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 7-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Type:
- KK52545PN
- UPC:
- 783927018128
- Volts:
- 120V
- Watts:
- 60
- Width:
- 17-3/4