This product requires certification to purchase.

40W 3-Light Vanity Fixture in Matte Black

Kichler Lighting

Brettin 40W 3-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #KK85092MBK
  • Item #8129870
  • Manufacturer Part #85092MBK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Brettin 40W 3-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #KK85092MBK
  • Item #8129870
  • Manufacturer Part #85092MBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Offers a contemporary design that works well with transitional and midcentury modern decor
  • The 3 light Brettin vanity light with white acrylic gloves in matte black finish offers an artful globe design adds a contemporary visual interest to any room
  • This vanity light measures 24" in width with a body height of 5.25". Includes an integrated LED source
  • Energy efficient and dimmable
  • The Brettin 3 light LED vanity light is perfect above of a bathroom or powder room mirror
  • Integrated LED light source that produces 3000K and 1150 lumens
  • The white acrylic globe provide a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
  • It may be installed vertically or horizontally
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brettin
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
5-1/4 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
1150
Material:
Plastic, Steel
Number Of Hours:
40000 h
Number of Lights:
3
Power Source:
Hardwired
UPC:
887913602077
Volts:
120V
Watts:
40 W
Width:
24 in