This product requires certification to purchase.

WEZI 1 100 Watts Medium Incandescent Lantern Wall Mount

Kichler Lighting

Bridge Point WEZI 1 100 Watts Medium Incandescent Lantern Wall Mount

  • Fast #
  • Part #KK49628WZC
  • Item #7101119
  • Manufacturer Part #49628WZC
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Bridge Point WEZI 1 100 Watts Medium Incandescent Lantern Wall Mount

  • Fast #
  • Part #KK49628WZC
  • Item #7101119
  • Manufacturer Part #49628WZC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bridge Point
Color Finish Category:
Greys
Color Finish Name:
Weathered Zinc
Depth:
10-1/4
Diameter:
9
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
16
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Aluminum
Number of Lights:
1
Type:
KK49628WZC
UL Listed:
No
UPC:
783927469654
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100
Width:
9