This product requires certification to purchase.

3-Light Flushmount Ceiling Fixture in Brushed Nickel

Kichler Lighting

Brinley 3-Light Flushmount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK42891NI
  • Item #7172501
  • Manufacturer Part #42891NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Brinley 3-Light Flushmount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK42891NI
  • Item #7172501
  • Manufacturer Part #42891NI
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rated for installation and use in wet, damp, or dry locations
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR
  • Requires Certification
Dimensions & Measurements
Diameter
11-3/4 in
Height
8 in
Width
11-3/4 in
Characteristics & Features
Collection
Brinley
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Material
Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
ETL Listed
Yes
UL Listed
No
UPC
783927467025