75W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze
Brinley 75W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- UPS
- Install glass down only
- Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb dimming specifications
- Delivers a warm, muted brushed gold finish with clear glass shades
- The clear glass provides a beautiful, ambient lighting to the entire room
- Brighten your room with an industrial inspired design that brings farmhouse flair to vintage and transitional decor
- The 2 light vanity light Brinley is perfect above a mirror in a bathroom or powder room
- Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
- Complete the look with coordinating pendants from the Brinley collection; optional vintage filament bulbs shine through the clear glass for an elevated vintage look
Specifications
- ADA Compliant:
- No
- Collection:
- Brinley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Rustic, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 783927017435
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 15-3/4 in