This product requires certification to purchase.

30 in. 60W 8-Light Candelabra E-12 Incandescent Chandelier in Distressed Black

Kichler Lighting

Brisbane 30 in. 60W 8-Light Candelabra E-12 Incandescent Chandelier in Distressed Black

  • Fast #
  • Part #KK43892DBK
  • Item #7281623
  • Manufacturer Part #43892DBK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Brisbane 30 in. 60W 8-Light Candelabra E-12 Incandescent Chandelier in Distressed Black

  • Fast #
  • Part #KK43892DBK
  • Item #7281623
  • Manufacturer Part #43892DBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Distressed Black/
  • Safety Rated: ETL_Dry
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Brisbane
Color Finish Category:
Blacks
Color Finish Name:
Distressed Black
Diameter:
30 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
31-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting, Ambient Lighting
Lighting Style:
Lodge
Material:
Plastic, Steel
Material Type:
Polycarbonate
Number of Lights:
8
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
UPC:
783927513326
Volts:
120V
Watts:
60 W
Width:
30 in