12 x 5-1/2 in. 60W 2-Light Traditional Flush Mount Ceiling Fixture in Matte Black with Champagne Bronze
Brit 12 x 5-1/2 in. 60W 2-Light Traditional Flush Mount Ceiling Fixture in Matte Black with Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Brit 2 light flush mount has a clean and crisp, updated style. Its finish is both trendy and timeless. Subtle, exposed fitting details give a slight nod to industrial modern style, instantly elevating your space
- Effortlessly update your space in edgy refinement
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- Its elegant satin etched cased opal glass diffuser gives your room a soft glow and can be easily removed to clean
- Stylishly illuminate a variety of spaces using Brit alone or in multiples
- Perfect for spaces like a butler's pantry or wet bar, entrance, home office, dining nook, pantry or closet
- Takes two E26 up to 60W bulbs or equivalent LED bulbs, not included
Specifications
- Collection:
- Brit
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Champagne Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Cased Opal
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 783927028080
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in