5-1/2 x 12 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Champagne Bronze
Brit 5-1/2 x 12 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Brit 2 light flush mount has a clean and crisp, updated style
- Its finish is both trendy and timeless
- Subtle, exposed fitting details give a slight nod to industrial modern style, instantly elevating your space
- Effortlessly update your space in edgy refinement
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- Its elegant satin eched cased opal glass diffuser gives your room a soft glow and can be easily removed to clean
- Stylishly illuminate a variety of spaces using Brit alone or in multiples
- Perfect for spaces like a butler's pantry or wet bar, entrance, home office, dining nook, pantry or closet
Specifications
- Collection:
- Brit
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, Satin Etched Cased Opal
- Height:
- 5-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 12
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 783927028103
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12