100W 2-Light Medium Lantern in Anvil Iron
Camden 100W 2-Light Medium Lantern in Anvil Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Etched glass shades soften and diffuse the light
- Ships Via: UPS
- Additional Finishes': Anvil Iron/
- Safety Rated: ETL_Wet
- Additional Shade Information: OPAL ETCHED
Specifications
- ADA Compliant:
- No
- Collection:
- Camden
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Depth:
- 7-1/4 in
- Diameter:
- 6-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Opal Etched
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 783927305488
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 6-1/4 in