This product requires certification to purchase.

100W 1-Light 11 in. Outdoor Wall Sconce in Textured Black

Kichler Lighting

Camillo™ 100W 1-Light 11 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK59079BKT
  • Item #9280714
  • Manufacturer Part #59079BKT
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Camillo™ 100W 1-Light 11 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK59079BKT
  • Item #9280714
  • Manufacturer Part #59079BKT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Camillo™ collection respects your edge as it refines your home
  • Experience the texture and dimension of the Camillo™ wall light's seeded glass. Inside this clear glass are bubbles of various sizes, giving the shade delightful depth. Because its clear, the glass lets you enjoy the Edison-style bulb's uniqueness
  • Vertical louvers give this lighting fixture its industrial-style personality. Reminiscent of industrial vents in factories and warehouses, their presence is unique and unexpected
  • Stylize your curb appeal and welcome visitors with sophistication thanks to Camillo™ exterior lighting
  • We recommend complementing Camillo™ with black finishes & classic gold accents
  • Takes one ST19 Edison bulb equivalent LED bulb (bulb not included)
  • Camillo lights produce a welcoming ambient light, with a bit of light play coming rom the louver detail
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Camillo™
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
7-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
UPC:
783927002264
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
6 in