100W 1-Light 14-3/4 in. Outdoor Wall Sconce in Textured Black
Camillo™ 100W 1-Light 14-3/4 in. Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- The Camillo™ collection respects your edge as it refines your home
- Experience the texture and dimension of the Camillo™ wall light's seeded glass. Inside this clear glass are bubbles of various sizes, giving the shade delightful depth. Because its clear, the glass lets you enjoy the Edison-style bulb's uniqueness
- Vertical louvers give this lighting fixture its industrial-style personality. Reminiscent of industrial vents in factories and warehouses, their presence is unique and unexpected
- Stylize your curb appeal and welcome visitors with sophistication thanks to Camillo™ exterior lighting
- We recommend complementing Camillo™ with black finishes & classic gold accents
- Takes one ST19 Edison bulb equivalent LED bulb (bulb not included)
- Camillo lights produce a welcoming ambient light, with a bit of light play coming rom the louver detail
Specifications
- Collection:
- Camillo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 6 in