30 in. 5-Blade Walnut Ceiling Fan in White
Canfield 30 in. 5-Blade Walnut Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Oil Brushed Bronze/White/Adobe Cream/Brushed Stainless Steel/Satin Natural White/
- Safety Rated: CSA UL Listed Damp
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 17MM , Blade Span 30
Recommended Accessories
Specifications
- AMP:
- 0.33, 0.21
- Blade Pitch:
- 24°
- Blade Span:
- 30 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2439
- Ceiling Fan Blade Finish:
- White
- Collection:
- Canfield
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pull Chain
- Diameter:
- 30
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 15
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 232
- UL Listed:
- Yes
- UPC:
- 783927281461
- Volts:
- 120V
- Watts:
- 47
- Width:
- 30