52 in. 65W 5-Blade Ceiling Fan in Matte White
Canfield 52 in. 65W 5-Blade Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Tannery Bronze/Distressed Black/Antique Wood/White/Adobe Cream/Brushed Stainless Steel/Satin Natural White/Matte White/Natural Brass/Oil Brushed Bronze/
- Safety Rated: CSA UL Listed Dry
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 20MM , Blade Span 52
Specifications
- AMP:
- 0.54, 0.27
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4868 ft3/min
- Ceiling Fan Blade Finish:
- Matte White/Weathered White Walnut
- Collection:
- Canfield
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 155
- UL Listed:
- Yes
- UPC:
- 783927465908
- Volts:
- 120V
- Watts:
- 65 W
- Width:
- 52 in