This product requires certification to purchase.

52 x 17-1/2 in. 5-Blade Ceiling Fan in Oil Brushed Bronze

Kichler Lighting

Canfield 52 x 17-1/2 in. 5-Blade Ceiling Fan in Oil Brushed Bronze

  • Fast #
  • Part #KK300117OBB
  • Item #4135810
  • Manufacturer Part #300117OBB
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Canfield 52 x 17-1/2 in. 5-Blade Ceiling Fan in Oil Brushed Bronze

  • Fast #
  • Part #KK300117OBB
  • Item #4135810
  • Manufacturer Part #300117OBB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Reversible blades
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Tannery Bronze/Distressed Black/Antique Wood/White/Adobe Cream/Brushed Stainless Steel/Satin Natural White/Matte White/Natural Brass/Oil Brushed Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 20MM , Blade Span 52
  • Requires Certification

Specifications

AMP:
0.54, 0.27
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4868
Ceiling Fan Blade Finish:
Cherry/Walnut
Collection:
Canfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Brushed Bronze
Control Type:
Pull Chain
Diameter:
52
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
13-1/2
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
52
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
RPM:
155
Type:
Fan Acessory
UL Listed:
Yes
UPC:
783927281638
Volts:
120V
Watts:
65
Width:
52