60 in. 5-Blade Ceiling Fan in Brushed Nickel
Canfield 60 in. 5-Blade Ceiling Fan in Brushed Nickel
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Oil Brushed Bronze/Tannery Bronze/White/Distressed Black/
- Safety Rated: ETL_Dry
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 212MM X 25MM , Blade Span 60
-
Green
Specifications
- AMP:
- 0.7, 0.35
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6785
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Canfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 60
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 14
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 148
- Type:
- Fan Acessory
- UL Listed:
- No
- UPC:
- 783927448536
- Volts:
- 120V
- Watts:
- 82
- Width:
- 60