This product requires certification to purchase.

82W 5-Blade Ceiling Fan in Distressed Black

Kichler Lighting

Canfield 82W 5-Blade Ceiling Fan in Distressed Black

  • Fast #
  • Part #KK300188DBK
  • Item #5066376
  • Manufacturer Part #300188DBK
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Canfield 82W 5-Blade Ceiling Fan in Distressed Black

  • Fast #
  • Part #KK300188DBK
  • Item #5066376
  • Manufacturer Part #300188DBK
4 out of 5 Customer Rating

X Points

Color Finish Name: Distressed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Oil Brushed Bronze/Tannery Bronze/White/Distressed Black/
  • Safety Rated: ETL_Dry
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 212MM X 25MM , Blade Span 60
  • Requires Certification
  • Green


Specifications

AMP:
0.70, 0.35
Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
6785 ft3/min
Ceiling Fan Blade Finish:
Walnut/Cherry
Collection:
Canfield
Color Finish Category:
Blacks
Color Finish Name:
Distressed Black
Diameter:
60 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
14 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
RPM:
148
UL Listed:
No
UPC:
783927448529
Volts:
120V
Watts:
82 W
Width:
60 in