5-Blade Ceiling Fan in White
Canfield Patio Collection 5-Blade Ceiling Fan in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Adobe Cream/Tannery Bronze Powder Coat/Weathered Steel Powder Coat/Weathered Copper Powder Coat/Satin Black/Satin Natural White/Distressed Black/
- Safety Rated: CSA UL Listed Wet
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 20MM , Blade Span 52
-
Green
Specifications
- AMP:
- 0.59, 0.22
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5481 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Canfield Patio Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pull Chain
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 185
- UL Listed:
- Yes
- UPC:
- 783927366649
- Volts:
- 120V
- Watts:
- 69 W
- Width:
- 52 in