This product requires certification to purchase.

52 x 13-1/2 in. 5-Blade Ceiling Fan in Weathered Steel Powder Coat

Kichler Lighting

Canfield Patio Collection 52 x 13-1/2 in. 5-Blade Ceiling Fan in Weathered Steel Powder Coat

  • Fast #
  • Part #KK310192WSP
  • Item #4134816
  • Manufacturer Part #310192WSP
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Canfield Patio Collection 52 x 13-1/2 in. 5-Blade Ceiling Fan in Weathered Steel Powder Coat

  • Fast #
  • Part #KK310192WSP
  • Item #4134816
  • Manufacturer Part #310192WSP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Fort Myers, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Adobe Cream/Tannery Bronze Powder Coat/Weathered Steel Powder Coat/Weathered Copper Powder Coat/Satin Black/Satin Natural White/Distressed Black/
  • Safety Rated: CSA UL Listed Wet
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 20MM , Blade Span 52
  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.59, 0.22
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5481
Ceiling Fan Blade Finish:
Teak/Walnut
Collection:
Canfield Patio Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Weathered Steel Powder Coat
Diameter:
52
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
13-1/4
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
RPM:
185
Type:
Fan Acessory
UL Listed:
Yes
UPC:
783927305983
Volts:
120V
Watts:
69
Width:
52