This product requires certification to purchase.

34-3/4 x 105 in. 60W 2-Tier 12-Light Incandescent Chandelier in Black

Kichler Lighting

Capitol Hill 34-3/4 x 105 in. 60W 2-Tier 12-Light Incandescent Chandelier in Black

  • Fast #
  • Part #KK52305BK
  • Item #8130043
  • Manufacturer Part #52305BK
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Capitol Hill 34-3/4 x 105 in. 60W 2-Tier 12-Light Incandescent Chandelier in Black

  • Fast #
  • Part #KK52305BK
  • Item #8130043
  • Manufacturer Part #52305BK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional chain 4927BK
  • Offers a classic design that works well with modern and traditional decor
  • Brighten up with the 12 light Capitol Hill chandelier is perfect over a large kitchen or dining room table or in a hallway
  • Takes twelve medium E26 up to 60W candelabra bulb equivalent
  • This chandelier provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
  • Requires Certification
Dimensions & Measurements
Diameter
34-3/4 in
Height
105 in
Width
34-3/4 in
Characteristics & Features
Collection
Capitol Hill
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Style
Teardrop
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number of Lights
12
Number of Tiers
2
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Yes
UPC
783927603447