60W 6-Light Chandelier in Black
Carrick 60W 6-Light Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Delicate in nature, the Carrick chandelier brings a light and airy look to a traditional, classic design. Inspired by historic ring forms, this chandelier features a wide, flat ring and candlesticks that appear to float off its edge, giving guests a unique perspective, from every angle. Subtle bobeche detailing on each candlestick completes the design.
- Ideal in a dining room, office, or bedroom
- Constructed from steel
- Can be installed on vaulted ceilings
- Requires (6) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by Kichler's 1 year limited manufacturer warranty
Documents
Specifications
- Collection:
- Carrick
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 32-1/4 in
- Dimmable:
- Yes
- Height:
- 23-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UPC:
- 783927046862
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 32-1/4 in