This product requires certification to purchase.

100W 3-Light Medium E-26 Base Incandescent Semi-Flushmount Ceiling Fixture in Olde Bronze

Kichler Lighting

Casilda 100W 3-Light Medium E-26 Base Incandescent Semi-Flushmount Ceiling Fixture in Olde Bronze

  • Fast #
  • Part #KK43567OZ
  • Item #5066132
  • Manufacturer Part #43567OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Casilda 100W 3-Light Medium E-26 Base Incandescent Semi-Flushmount Ceiling Fixture in Olde Bronze

  • Fast #
  • Part #KK43567OZ
  • Item #5066132
  • Manufacturer Part #43567OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Sterling Gold/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 13.75 DIA X 16.00 DIA X 5.50 , SILVER/BEIGE LINEN , SATIN ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Casilda
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
16 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
12-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
783927442558
Volts:
120V
Watts:
100 W
Width:
16 in