This product requires certification to purchase.

100W 4-Light Medium Base Extension Incandescent Chandelier in Olde Bronze

Kichler Lighting

Caterham™ 100W 4-Light Medium Base Extension Incandescent Chandelier in Olde Bronze

  • Fast #
  • Part #KK49638OZ
  • Item #4229641
  • Manufacturer Part #49638OZ
4.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Caterham™ 100W 4-Light Medium Base Extension Incandescent Chandelier in Olde Bronze

  • Fast #
  • Part #KK49638OZ
  • Item #4229641
  • Manufacturer Part #49638OZ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Additional Chain 4927OZ
  • Additional Stem 2999OZ
  • Indoor/Outdoor
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Caterham™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
21 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched Cased Opal
Height:
12-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
Number of Tiers:
1
UL Listed:
Yes
UPC:
783927289771
Volts:
120V
Watts:
100 W
Width:
21 in