This product requires certification to purchase.

1-Light Flush Mount Ceiling Fixture in Brushed Nickel

Kichler Lighting

Ceiling Space 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK10763NILED
  • Item #7281974
  • Manufacturer Part #10763NILED
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ceiling Space 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK10763NILED
  • Item #7281974
  • Manufacturer Part #10763NILED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/
  • Safety Rated: CSAus_Damp
  • Additional Shade Information: WHITE ACRYLIC
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Average Life:
45000
Collection:
Ceiling Space
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3
Diameter:
11-1/2
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White Acrylic
Height:
3
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
930
Material:
Plastic
Number Of Hours:
45000
Number of Lights:
1
UL Listed:
No
UPC:
783927529167
Volts:
120V
Watts:
15
Width:
11-1/2