14-1/2 in. 23W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Ceiling Space 14-1/2 in. 23W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/
- Safety Rated: CSAus_Damp
- Additional Shade Information: WHITE ACRYLIC
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- CSA Certified:
- Yes
- Collection:
- Ceiling Space
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 14-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 3-3/4
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Lumens:
- 1300
- Lumens per Watt:
- 57
- Material:
- Plastic
- Number Of Hours:
- 45000
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927529174
- Volts:
- 120V
- Watts:
- 23