This product requires certification to purchase.

5 x 7-1/2 in. 60 W 1-Light A 19 Medium Flush Mount Ceiling Fixture in White

Kichler Lighting

Ceiling Space 5 x 7-1/2 in. 60 W 1-Light A 19 Medium Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK206WH
  • Item #981821
  • Manufacturer Part #206WH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ceiling Space 5 x 7-1/2 in. 60 W 1-Light A 19 Medium Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK206WH
  • Item #981821
  • Manufacturer Part #206WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Utilizes 1 60 W (max) bulb (not included)
  • Ships Via: UPS
  • Additional Finishes': Olde Brick/Polished Brass/White/Olde Bronze/Brushed Nickel/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: WHITE
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ceiling Space
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
White
Height:
5 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Utility
Material:
Steel
Number of Lights:
1
UPC:
783927206099
Volts:
120V
Watts:
60 W
Width:
7-1/2 in