This product requires certification to purchase.

5 x 9-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in White

Kichler Lighting

Ceiling Space 5 x 9-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK209WH
  • Item #982347
  • Manufacturer Part #209WH
3.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Ceiling Space 5 x 9-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK209WH
  • Item #982347
  • Manufacturer Part #209WH
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fully covered under Kichler’s 1-year limited warranty
  • Features a Bowl shaped Glass shade
  • Fixture sends illumination in a downward direction
  • Dimmable
  • Sturdy mounting assembly keeps fixture firmly placed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ceiling Space
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
9 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
White
Height:
5 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Material:
Steel
Number of Lights:
2
UL Listed:
No
UPC:
783927020992
Volts:
120V
Watts:
60 W
Width:
9 in