This product requires certification to purchase.

60W 1-Light Flushmount Ceiling Fixture with Alabaster Swirl Glass in Brushed Nickel

Kichler Lighting

Ceiling Space 60W 1-Light Flushmount Ceiling Fixture with Alabaster Swirl Glass in Brushed Nickel

  • Fast #
  • Part #KK8206NI
  • Item #3440777
  • Manufacturer Part #8206NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ceiling Space 60W 1-Light Flushmount Ceiling Fixture with Alabaster Swirl Glass in Brushed Nickel

  • Fast #
  • Part #KK8206NI
  • Item #3440777
  • Manufacturer Part #8206NI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Tannery Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: ALABASTER SWIRL
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ceiling Space
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Alabaster Swirl
Height:
5 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
UPC:
783927106337
Volts:
120V
Watts:
60 W
Width:
7-1/2 in