60W 2-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in White
Ceiling Space 60W 2-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White/
- Safety Rated: UL Listed
- Additional Shade Information: WHITE
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ceiling Space
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 12
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 5-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 783927726092
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12