This product requires certification to purchase.

75 W 1-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

Kichler Lighting

Ceiling Space 75 W 1-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK8880NI
  • Item #954299
  • Manufacturer Part #8880NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ceiling Space 75 W 1-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK8880NI
  • Item #954299
  • Manufacturer Part #8880NI
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Brick/White/Tannery Bronze/Polished Brass/Cashmere/Olde Bronze/Polished Nickel/Black/
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL TWIST ON
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ceiling Space
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
10 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Satin Etched Cased Opal
Height:
4-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
UPC:
783927029476
Volts:
120V
Watts:
75 W
Width:
10 in