8 in. 100 W 1-Light Medium Sconce in White

You last purchased this on
 
Kichler Lighting

Chesapeake 8 in. 100 W 1-Light Medium Sconce in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Chesapeake 8 in. 100 W 1-Light Medium Sconce in White

  • Fast #
  • Part #KK9776WH
  • Item #982195
  • Manufacturer Part #9776WH
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Black/White/Vintage Pewter/Patina Bronze/Tannery Bronze/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
Yes
Collection:
Chesapeake
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8 in
Diameter:
6-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
11-3/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount, Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Traditional
Swing Arm Included:
No
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
6-1/2 in