13-1/2 in. 150 W 1-Light Medium Lantern in Aged Bronze
Chicago 13-1/2 in. 150 W 1-Light Medium Lantern in Aged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Chicago
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Depth:
- 13-1/2 in
- Glass Type:
- Textured Linen Seedy
- Height:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- UPC:
- 783927134002
- Watts:
- 150 W
- Width:
- 12 in