This product requires certification to purchase.

60 W 6-Light Chandelier in Olde Bronze

Kichler Lighting

Circolo 60 W 6-Light Chandelier in Olde Bronze

  • Fast #
  • Part #KK2344OZ
  • Item #3286955
  • Manufacturer Part #2344OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Circolo 60 W 6-Light Chandelier in Olde Bronze

  • Fast #
  • Part #KK2344OZ
  • Item #3286955
  • Manufacturer Part #2344OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR OUTER CYLINDER WITH UMBER ETCHED INNER
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Circolo
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
26 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
26-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
UL Listed:
Yes
UPC:
783927223829
Volts:
120V
Watts:
60 W
Width:
26 in