25-3/4 in. 50W 7-Light G9 Halogen Chandelier in Classic Pewter

You last purchased this on
 
Kichler Lighting

City Lights 25-3/4 in. 50W 7-Light G9 Halogen Chandelier in Classic Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

City Lights 25-3/4 in. 50W 7-Light G9 Halogen Chandelier in Classic Pewter

  • Fast #
  • Part #KK42940CLP
  • Item #4445883
  • Manufacturer Part #42940CLP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Classic Pewter/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
City Lights
Color Finish Category:
Pewter Tones
Color Finish Name:
Classic Pewter
Diameter:
23-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Satin Etched Cased Opal
Height:
23-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
25-3/4 in
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Halogen
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
7
Number of Tiers:
3
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Chandelier
UL Listed:
Yes
Volts:
120V
Watts:
50 W
Width:
23-1/2 in