This product requires certification to purchase.

52 in. 5-Blade Climate Fan in Coffee Mocha

Kichler Lighting

Climates™ 52 in. 5-Blade Climate Fan in Coffee Mocha

  • Fast #
  • Part #KK320500CMO
  • Item #4445878
  • Manufacturer Part #320500CMO
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Climates™ 52 in. 5-Blade Climate Fan in Coffee Mocha

  • Fast #
  • Part #KK320500CMO
  • Item #4445878
  • Manufacturer Part #320500CMO
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blades and light kits sold separately
  • Ships Via: UPS
  • Additional Finishes': Antique Satin Silver/Coffee Mocha/Satin Natural White/Satin Black/
  • Safety Rated: CSA UL Listed Wet
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 188MM X 25MM
  • Requires Certification

Specifications

AMP:
0.61, 0.23
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
6231 ft3/min
Collection:
Climates™
Color Finish Category:
Browns
Color Finish Name:
Coffee Mocha
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
13 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Traditional
Material:
Plastic
Material Type:
ABS, Thermoplastic
Number of Blades:
5
RPM:
180
UL Listed:
Yes
UPC:
783927389518
Volts:
120V