75W 1-Light 7-1/2 in. Wall Sconce in Black
Clyde 75W 1-Light 7-1/2 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Offers a vintage inspired design that works well with transitional and vintage industrial decor
- The 1 light Clyde wall sconce is perfect on either side of a bathroom mirror in a bathroom, powder room or in a dining room to supplement light at a buffet table or in a hallway or living room
- Takes one medium E26 up to 75W bulb equivalent
- This wall sconce provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
Specifications
- ADA Compliant:
- No
- Collection:
- Clyde
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Metal, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927603645
- Volts:
- 120V
- Wall Sconce Type:
- Reversible
- Watts:
- 75
- Width:
- 7-1/2