75W 3-Light Medium E-26 Vanity Fixture in Black
Clyde 75W 3-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Offers a vintage inspired design that works well with transitional and vintage industrial decor
- The 3 light Clyde vanity light is perfect above a small bathroom or powder room mirror
- Takes two medium E26 up to 75W bulb equivalent
- This vanity light provides a beautiful, ambient lighting to the entire room
- Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
- It’s a beautiful light source in your living space
Specifications
- ADA Compliant:
- No
- Collection:
- Clyde
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7-1/4
- Installation Type:
- Wall Mount
- Length:
- 8-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Metal, Steel
- Number of Lights:
- 3
- UPC:
- 783927603669
- Volts:
- 120V
- Watts:
- 75
- Width:
- 26-1/4