7-1/2 in. 1-Light Mini Pendant or Wall Sconce in Olde Bronze
Cobson 7-1/2 in. 1-Light Mini Pendant or Wall Sconce in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Natural Brass/Olde Bronze/Polished Nickel/
- Safety Rated: ETL_Dry
Specifications
- ADA Compliant:
- No
- Collection:
- Cobson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 10 in
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927445498
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in