100W 3-Light Medium Base Incandescent Chandelier in Auburn Stained
Colerne 100W 3-Light Medium Base Incandescent Chandelier in Auburn Stained
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Auburn Stained Finish/Classic Pewter/
- Safety Rated: ETL_Dry
- Additional Shade Information: CLEAR SEEDED
Specifications
- Collection:
- Colerne
- Color Finish Category:
- Browns
- Color Finish Name:
- Auburn Stained
- Diameter:
- 10-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Seeded Clear
- Height:
- 16-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 36-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Lodge
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927411677
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10-3/4 in