150W 12V Remote Power Supply
Contractor Series 150W 12V Remote Power Supply
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The 150W Contractor Series Stainless Steel Transformer operates Kichler Lighting 12V Low Voltage Lighting systems. Transformers are compatible with our 12/2 wire and a wide range of Kichler Lighting landscape fixtures.
- Constructed of stainless steel housing
- No timer included
- 12V Low Voltage fixtures require a fixture, LED Lamp, low voltage wire and a transformer to operate as a system
Documents
Specifications
- Collection:
- Contractor Series
- Color Finish Name:
- Stainless Steel
- Depth:
- 5-3/4 in
- Height:
- 13 in
- Length:
- 6 in
- Material:
- Stainless Steel
- Product Type:
- Transformer
- UPC:
- 783927539074
- Volts:
- 12V
- Watts:
- 150 W
- Width:
- 6 in