300W Transformer in Stainless Steel
Contractor Series 300W Transformer in Stainless Steel
Product Details
Product Details
Documents
Specifications
- Collection:
- Contractor Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-1/2 in
- Length:
- 13 in
- Material:
- Stainless Steel
- UL Listed:
- No
- UPC:
- 783927539081
- Volts:
- 120/240V
- Watts:
- 300 W
- Width:
- 5-1/2 in