This product requires certification to purchase.

Cooltouch Remote Limited Function in Textured White

Kichler Lighting

Accessory Cooltouch Remote Limited Function in Textured White

  • Fast #
  • Part #KK370005WHTR
  • Item #7281908
  • Manufacturer Part #370005WHTR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Accessory Cooltouch Remote Limited Function in Textured White

  • Fast #
  • Part #KK370005WHTR
  • Item #7281908
  • Manufacturer Part #370005WHTR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': White Material (Not Painted)/White/
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
371042MUL
Collection:
Accessory
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2-3/4
Dimmable:
No
ETL Listed:
No
Height:
5-1/2
Indoor Outdoor:
Indoor
Material:
Plastic
Product Type:
Fan Accessory
Type:
Fan Acessory
UL Listed:
No
UPC:
783927530996
Width:
2-3/4