This product requires certification to purchase.

75W 1-Light 10.5in. Wall Sconce in Champagne Bronze

Kichler Lighting

Cosabella™ 75W 1-Light 10.5in. Wall Sconce in Champagne Bronze

  • Fast #
  • Part #KK55090CPZ
  • Item #9858505
  • Manufacturer Part #55090CPZ
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Cosabella™ 75W 1-Light 10.5in. Wall Sconce in Champagne Bronze

  • Fast #
  • Part #KK55090CPZ
  • Item #9858505
  • Manufacturer Part #55090CPZ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Glass can be installed up or down
  • Simple and soft, this collection was designed with soft contemporary and mid-century modern decor in mind but is versatile enough to work with nearly all other styles
  • The satin etched case opal shade softens the light to create a gentle glow, and its clean white color is characteristic of contemporary design
  • A truly versatile wall sconce, this fixture can be used to light a bathroom, kitchen, hallway, stairwell, living room, dining room, or office space
  • Takes one medium A19 up to 75W bulb or equivalent LED bulb. (Bulb not included)
  • Enjoy a soft, warm glow in the direction the lamp is installed
  • Can be installed facing up or down, depending on where you'd like to direct the light
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
10-1/2 in
Width
6 in
Characteristics & Features
Collection
Cosabella™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Etched Cased Opal, Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927017329