This product requires certification to purchase.

60W 3-Light Medium External Pendant in Rubbed Bronze

Kichler Lighting

Courtyard 60W 3-Light Medium External Pendant in Rubbed Bronze

  • Fast #
  • Part #KK9539RZ
  • Item #4134113
  • Manufacturer Part #9539RZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Courtyard 60W 3-Light Medium External Pendant in Rubbed Bronze

  • Fast #
  • Part #KK9539RZ
  • Item #4134113
  • Manufacturer Part #9539RZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Rubbed Bronze/Textured Black/
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12-1/4 in
Height
21-1/2 in
Width
12-1/4 in
Characteristics & Features
Collection
Courtyard
Color Finish Category
Bronze Tones
Color Finish Name
Rubbed Bronze
Dimmable
No
Glass Type
Clear Polycarbonate
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B10
Light Bulb Style
Teardrop
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
783927225144