This product requires certification to purchase.

Medium Outdoor Wall Sconce in Rubbed Bronze

Kichler Lighting

Courtyard Medium Outdoor Wall Sconce in Rubbed Bronze

  • Fast #
  • Part #KK9033RZ
  • Item #3517702
  • Manufacturer Part #9033RZ
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Courtyard Medium Outdoor Wall Sconce in Rubbed Bronze

  • Fast #
  • Part #KK9033RZ
  • Item #3517702
  • Manufacturer Part #9033RZ
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Uncluttered and traditional, these attractive outdoor lanterns from the Courtyard™ collection add the warmth of a secluded terrace to any patio or porch. What a welcoming beacon for your home's exterior.
  • Seeded glass replicates the look of colonial glass
  • Housing is constructed of cast metal - ensuring years of reliable performance and resistance to the elements
  • Covered under Kichler's 1-year limited warranty
  • Ultra secure mounting assembly
  • Complete the look with other items from the Courtyard Collection - see Related Items
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Courtyard
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
11 in
Diameter:
8-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
17-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
783927224925
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
150 W
Width:
8-1/4 in