13 in. 100W 1-Light Island Light in Brushed Nickel
Crescent View 13 in. 100W 1-Light Island Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Crescent View
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Glass Type:
- Opal Etched
- Height:
- 13 in
- Length:
- 26 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 2
- UPC:
- 783927306638
- Watts:
- 100 W
- Width:
- 7-1/4 in