100W 1-Light 10 in. Tall Bathroom Sconce in Clear and Brushed Nickel
Crosby 100W 1-Light 10 in. Tall Bathroom Sconce in Clear and Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Get a taste of versatility at its finest with the simple look and feel of the Crosby 1-light wall sconce. Crosby's streamlined design with clean lines and modest form make it the ideal addition to soft modern environments. Its clear glass shade provides ambient lighting to the entire room and easily incorporates with minimalistic decor.
- Clean lines and minimal detailing work well in soft modern environments
- Its clear glass provides ambient lighting to the entire room
- A warm-toned silver finish with a brushed texture, brushed nickel offers an interesting interaction of light and shadow
- Durable steel frame improves the fixture's stability
- Fixture measures 4.5 inches in width x 9.25 inches in height
- Takes 1 Clear E26 up to 100W bulb or equivalent LED bulb (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
- Glass is removable for ease of cleaning
- Wall mount up or down
Specifications
- ADA Compliant:
- No
- Collection:
- Crosby
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- KK45495NICLR
- UL Listed:
- Yes
- UPC:
- 783927050661
- Volts:
- 120V
- Watts:
- 100
- Width:
- 4-1/2